Motion
085-11

ANSELL
085-11

085-11
Mi Item #12588692
MFR #085-11
Price$43.31/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
085-11

085-11
Mi Item #12588692
MFR #085-11

Mfr description
085-11 RINGERS 085 SIZE 11, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.31/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    11

Details

  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Coating Coverage
    Half Coated
  • Coating Material
    Nitrile
  • Description
    RINGERSTM R085 work gloves ensure knuckles, thumb and full length of fingers impact protection with a breathable knit shell for high-level cut resistance and fleece-lined design for cold conditions.
  • Description Keyword
    Seamless Knit
  • EN388
    4X44FP
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Sandy
  • Lining Material
    Fleece
  • Manufacturer Catalog Number
    085-11
  • Material
    Breathable knit shell
  • Material Type
    Breathable knit shell
  • Product Types
    Work Gloves
  • Protection Type
    Cut and Impact Resistant
  • Series
    R085
  • Type
    Palm Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)