Motion
085-12

ANSELL
085-12

085-12
MI ITEM #12588693
MFR #085-12
Price$43.31/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
085-12

085-12
MI ITEM #12588693
MFR #085-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$43.31/pr

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12
  • Men'S Size
    12

Details

  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Coating Coverage
    Half Dip
  • Coating Material
    Nitrile
  • Description
    RINGERSTM R085 work gloves ensure knuckles, thumb and full length of fingers impact protection with a breathable knit shell for high-level cut resistance and fleece-lined design for cold conditions.
  • Description Keyword
    Impact Resistant
  • EN388
    4X44FP
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Sandy
  • Lining Material
    Fleece
  • Manufacturer Catalog Number
    R085
  • Material
    Breathable knit shell
  • Material Type
    Breathable knit shell
  • Product Types
    Work Gloves
  • Protection Type
    Cut and Impact Resistant
  • Series
    R085
  • Thumb Type
    Reinforced Thumb Crotch
  • Type
    Palm Coated

Overview

Mfr description
085-12 RINGERS 085 SIZE 12, 0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought