Motion
665G-09

ANSELL
665G-09

Leather Palm Glove - L or Size 9, Top Grain Goatskin Leather
MI ITEM #12588696
MFR #665G-09
List Price$65.98/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
665G-09

Leather Palm Glove - L or Size 9, Top Grain Goatskin Leather
MI ITEM #12588696
MFR #665G-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.98/pr for your price

Overview

Mfr description
665G-09 RINGERS 665G SIZE 9, 0

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Top Grain Goatskin Leather
  • Leather Grade
    No Grade Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text