Motion
667-08

ANSELL
667-08

General Purpose Work Glove - M or Size 8 Size, Slip-On Cuff, Goatskin Leather Material
Mi Item #12588707
MFR #667-08
Price$67.82/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
667-08

General Purpose Work Glove - M or Size 8 Size, Slip-On Cuff, Goatskin Leather Material
Mi Item #12588707
MFR #667-08

Mfr description
667-08 RINGERS 667 SIZE 8, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.82/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    8
  • Size
    8

Details

  • Additional Details
    Cut Resistance, Patented TPR Design, SlipOn Cuff
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    Yes
  • Application
    Automotive, Construction, DIY, Energy
  • Back Material
    Thermoplastic Rubber
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Cuff Style
    Slip-On
  • Cuff Type
    Slip-On
  • Cut
    A6
  • Description
    Premium leather cut-resistant impact gloves, for 360° protection, comfort and performance
  • Description Keyword
    Leather Palm
  • Duty Type
    Medium Duty
  • EN388
    3 X42EP
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Full Leather Palm
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Includes
    One Pair
  • Industry Use
    Automotive, Construction, DIY, Energy
  • Insulated
    No
  • Laundering Capability
    Reusable
  • Liner Material
    Goatskin
  • Lining Material
    Unlined
  • Lining Seams
    Cut and Sewn
  • Manufacturer Catalog Number
    667-08
  • Material
    Goatskin Leather
  • Material Type
    General Purpose Gloves
  • Palm Features
    Uncoated
  • Product Line
    Ringers
  • Protection Type
    Cut, Impact, Heat
  • PSC Code
    8415
  • Reflective Or High Visibility
    Yes
  • Seamless
    No
  • Series
    RINGERS R667
  • Split Or Grain Leather
    Grain
  • Standards Met
    ANSI/ISEA 105, ANSI/ISEA 138, EN 388, EN ISO 21420, 2020
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Leather Palm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)