Overview
Mfr description
667-13 RINGERS 667 SIZE 13, 0
Specifications
- Glove Size4XL or Size 13
- MaterialGoatskin leather
- Material TypeGeneral Purpose Gloves
- Liner MaterialHPPE
- TypeGlove
- SeriesRINGERS
- Cuff StyleSlip-On - Open
- Product TypesGeneral Purpose Work Glove
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data