Motion
270-09

ANSELL
270-09

General Purpose Work Glove - L or Size 9 Size, Extended airprene wrist closure Cuff, Thermoplastic Rubber Material
Mi Item #12588719
MFR #270-09
Price$76.36/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
270-09

General Purpose Work Glove - L or Size 9 Size, Extended airprene wrist closure Cuff, Thermoplastic Rubber Material
Mi Item #12588719
MFR #270-09

Mfr description
270-09 RINGERS 270 SIZE 9, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.36/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    9
  • Size
    9
  • Women's Size
    9

Details

  • Additional Details
    Reinforced Thumb Crotch
  • Ansi Isea Abrasion Resistance Level
    Level 5
  • Anti Slip Grip
    Yes
  • Application
    Engagement and release of drill string slips, Chaining up pipes, Installation and dismantling of rigs, Hydraulic repair, Re-fuel oil fluid and diesel
  • Cuff Style
    Extended airprene wrist closure
  • Cuff Type
    Extended airprene wrist closure
  • Cut
    Cut Resistant
  • Description
    Specially designed heavy-duty impact gloves, with oil-resistant grip and cut protection
  • Description Keyword
    Heavy Duty
  • Duty Type
    Heavy Duty
  • EN388
    4443 BP
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Dotted
  • Hand Type
    Pair
  • Industry Use
    Energy, Machinery and Equipment
  • Manufacturer Catalog Number
    270-09
  • Material
    Thermoplastic Rubber
  • Material Type
    General Purpose Gloves
  • Palm Features
    Silicone Dots
  • Product Line
    Ringers
  • Protection Type
    Impact, Cut, Oil
  • Reflective Or High Visibility
    Yes
  • Series
    RINGERS R270
  • Standards Met
    EN 388, 2016 +A1, 2018 , ANSI/ISEA 105-2024, EN 388, 2003 , EN ISO 21420, 2020 , EN 420, 2003 + A1, 2009
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)