Motion
662-09

ANSELL
662-09

General Purpose Work Glove - L or Size 9 Size, Slip-On Cuff, Goatskin Leather Material
MI ITEM #12588722
MFR #662-09
Price$53.51/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
662-09

General Purpose Work Glove - L or Size 9 Size, Slip-On Cuff, Goatskin Leather Material
MI ITEM #12588722
MFR #662-09

Mfr description
662-09 RINGERS 662 SIZE 9, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.51/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    9
  • Size
    9

Details

  • Additional Details
    Wing Thumb, Reinforced Thumb Crotch
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Application
    Equipment maintenance and repair, Heavy machine operation, Pipe handling, Loading raw material
  • Back Material
    Leather
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Cuff Style
    Slip-On
  • Cuff Type
    Slip-On
  • Cut
    A4
  • Description
    Premium leather cut-resistant impact gloves, combining dexterity and comfort
  • Description Keyword
    Leather
  • Duty Type
    Light Duty
  • EN388
    2 X23DP
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Wing Thumb
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Includes
    One Pair
  • Industry Use
    Construction, Energy, Manufacturing, Metal fabrication
  • Insulated
    No
  • Laundering Capability
    Reusable
  • Manufacturer Catalog Number
    662-09
  • Material
    Goatskin Leather
  • Material Type
    General Purpose Gloves
  • Palm Features
    Reinforced
  • Product Line
    Ringers
  • Protection Type
    Cut, Impact
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    RINGERS R662
  • Split Or Grain Leather
    Grain
  • Standards Met
    EN 388, 2016 +A1, 2018 , ANSI/ISEA 105-2024
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Leather Palm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)