Motion
664-08

ANSELL
664-08

General Purpose Work Glove - M or Size 8 Size, Slip-On Cuff, Goatskin Leather Material
Mi Item #12588727
MFR #664-08
Price$57.14/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
664-08

General Purpose Work Glove - M or Size 8 Size, Slip-On Cuff, Goatskin Leather Material
Mi Item #12588727
MFR #664-08

Mfr description
664-08 RINGERS 664 SIZE 8, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.14/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    8
  • Size
    8

Details

  • Additional Details
    Reinforced Thumb Crotch, Reinforced Seams
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Application
    Equipment maintenance and repair, Handling iron - rigging work, Handling materials with sharp or rough edges, Handling of tools, Heavy machine operation, Loading raw material, Pipe handling, Preparation of site - unloading of lines and valves
  • Back Material
    Leather
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Cuff Style
    Slip-On
  • Cuff Type
    Slip-On
  • Cut
    A5
  • Description
    Premium leather driver gloves with a slip-on cuff, offering users advanced cut resistance
  • Description Keyword
    Driver Style
  • EN388
    3 X42E
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Drivers Style
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Includes
    One Pair
  • Industry Use
    Construction, DIY, Energy, Machinery and Equipment, Manufacturing
  • Insulated
    No
  • Lining Seams
    Seamed
  • Manufacturer Catalog Number
    664-08
  • Material
    Goatskin Leather
  • Material Type
    General Purpose Gloves
  • Palm Features
    Reinforced
  • Product Line
    Ringers
  • Protection Type
    Cut, Abrasion
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    RINGERS 664
  • Split Or Grain Leather
    Grain
  • Standards Met
    ANSI/ISEA 105, EN 388, EN 420
  • Supported Or Unsupported
    Supported
  • Type
    Drivers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)