Motion
664-11

ANSELL
664-11

General Purpose Work Glove - XXL or Size 11 Size, Slip-On Cuff, Goatskin Leather Material
Mi Item #12588730
MFR #664-11
Price$57.14/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
664-11

General Purpose Work Glove - XXL or Size 11 Size, Slip-On Cuff, Goatskin Leather Material
Mi Item #12588730
MFR #664-11

Mfr description
664-11 RINGERS 664 SIZE 11, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.14/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    11
  • Size
    11

Details

  • Additional Details
    Reinforced seams at index finger and thumb, Slip-on cuff, Hook and loop TPR pull tab
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Application
    Preparation of site, Unloading of lines and valves, Handling iron, Rigging work, Handling of tools, Heavy machine operation, Equipment maintenance and repair, Pipe handling, Handling materials with sharp or rough edges, Loading raw material
  • Back Material
    Leather
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Cuff Style
    Slip-On
  • Cuff Type
    Slip-On
  • Cut
    A5
  • Description
    Premium leather driver gloves with a slip-on cuff, offering users advanced cut resistance
  • Description Keyword
    Driver Style
  • EN388
    3 X42E
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Drivers Style
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Includes
    One Pair
  • Industry Use
    Construction, DIY, Energy, Machinery and Equipment, Manufacturing
  • Insulated
    No
  • Lining Seams
    Seamed
  • Manufacturer Catalog Number
    664-11
  • Material
    Goatskin Leather
  • Material Type
    General Purpose Gloves
  • Palm Features
    Double Coated
  • Product Line
    Ringers
  • Protection Type
    Cut, Abrasion
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    RINGERS R664
  • Split Or Grain Leather
    Grain
  • Standards Met
    ANSI/ISEA 105-2024 CUT A5, EN 388, 2016 , EN 420, 2003 + A1, 2009
  • Supported Or Unsupported
    Supported
  • Type
    Drivers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)