Motion
664-12

ANSELL
664-12

General Purpose Work Glove - XXXL or Size 12 Size, Slip-On Cuff, Leather Material
MI ITEM #12588731
MFR #664-12
Price$57.14/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
664-12

General Purpose Work Glove - XXXL or Size 12 Size, Slip-On Cuff, Leather Material
MI ITEM #12588731
MFR #664-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57.14/pr

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12
  • Men'S Size
    12
  • Size
    12

Details

  • Additional Details
    Reinforced seams at index finger and thumb, F3 Technology
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Application
    Preparation of site, Unloading of lines and valves, Handling iron, Rigging work, Handling of tools, Heavy machine operation, Equipment maintenance and repair, Pipe handling, Handling materials with sharp or rough edges, Loading raw material
  • Back Material
    Grain Goatskin Leather
  • Cuff Style
    Slip-On
  • Cuff Type
    Slip-On
  • Cut
    A5
  • Description
    Premium leather driver gloves with a slip-on cuff, offering users advanced cut resistance
  • Description Keyword
    Driver Style
  • EN388
    3 X42E
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Drivers Style
  • Hand Type
    Pair
  • Industry Use
    Construction, Energy, Machinery and Equipment, Manufacturing
  • Manufacturer Catalog Number
    664-12
  • Material
    Leather
  • Material Type
    General Purpose Gloves
  • Palm Features
    Double Coated
  • Product Line
    Ringers
  • Protection Type
    Cut, Abrasion, Puncture, Tear
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    RINGERS 664
  • Split Or Grain Leather
    Grain
  • Standards Met
    ANSI/ISEA 105-2024, EN 388, 2016 , EN 420
  • Type
    Drivers

Overview

Mfr description
664-12 RINGERS 664 SIZE 12, 0
  • Improved Dexterity, Easy Donning, Secure Fit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought