Motion
355-08

ANSELL
355-08

General Purpose Work Glove - M or Size 8 Size, Synthetic Leather Material
MI ITEM #12588787
MFR #355-08
Price$45.65/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
355-08

General Purpose Work Glove - M or Size 8 Size, Synthetic Leather Material
MI ITEM #12588787
MFR #355-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$45.65/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    8
  • Size
    8

Details

  • Additional Details
    Reflective Markings, Synthetic Leather Palm, Fingertip Patches, Kevlar Stitching, F3 Technology
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Application
    Rescue extraction from confined spaces, Maintenance, Transport and Logistics
  • Cut
    A2
  • Description
    Reflective rope rescue gloves, blending durability and dexterity for maximum effectiveness
  • Description Keyword
    Rope Rescue
  • EN388
    3232 A
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Industry Use
    Energy, Mining
  • Manufacturer Catalog Number
    355-08
  • Material
    Synthetic Leather
  • Material Type
    General Purpose Gloves
  • Palm Features
    Foam-Padded Rope Control Channel
  • Product Line
    Ringers
  • Protection Type
    Cut, Abrasion, Puncture
  • Reflective Or High Visibility
    Yes
  • Series
    RINGERS 355
  • Standards Met
    EN 388, 2016 +A1, 2018 , ANSI/ISEA 105-2024, EN ISO 21420, 2020
  • Type
    High-Visibility

Overview

Mfr description
355-08 RINGERS 355 SIZE 8, 0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought