Motion
327-13

ANSELL
327-13

General Purpose Work Glove - XL or Size 10 Size, Extended cuff with gaiter closure Cuff, Thermoplastic Rubber Material
Mi Item #12588793
MFR #327-13
Price$138.62/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
327-13

General Purpose Work Glove - XL or Size 10 Size, Extended cuff with gaiter closure Cuff, Thermoplastic Rubber Material
Mi Item #12588793
MFR #327-13

Mfr description
327-13 RINGERS 327 SIZE 13, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.62/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    13
  • Size
    13

Details

  • Additional Details
    TPR impact protection, Waterproof, Breathable, Cut-resistant, Reflective markings
  • Ansi Isea Abrasion Resistance Level
    Level 5
  • Anti Slip Grip
    Yes
  • Application
    Rescue extraction from confined spaces, Operating of heavy machinery, Crushing and unloading ore, Shipping and loading of product, Vehicle Maintenance, Equipment maintenance, Scaffolding, Pipe handling and insulation, Plumbing and sand blasting
  • Back Material
    Thermoplastic Rubber
  • Cuff Style
    Gauntlet
  • Cuff Type
    Extended cuff with gaiter closure
  • Cut
    A2
  • Description
    RINGERS R327 extrication gloves feature a patented TPR (thermoplastic rubber) design, developed with F3 Technology, for assured impact protection. Breathable and waterproof Hipora barrier consists of a three-layer structure for added protection against micro-organisms and blood-borne pathogens. A cut-resistant, highly durable palm coupled with robust thumb and side panels ensure long-lasting hand protection. Their increased visibility external surface, with reflective markings, further improves hand safety, while an extended cuff design with gaiter closure ensures these impact gloves can keep out debris
  • Description Keyword
    Extrication
  • Duty Type
    Heavy Duty
  • EN388
    4343 CP
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Industry Use
    Emergency Medical Services, Energy, Mining
  • Insulated
    Yes
  • Lining Material
    Thermal
  • Manufacturer Catalog Number
    327-13
  • Material
    Thermoplastic Rubber
  • Material Type
    General Purpose Gloves
  • Palm Features
    Cut Resistant, Highly Durable
  • Product Line
    Ringers
  • Protection Type
    Impact, Cut, Water, Micro-Organisms, Blood-Borne Pathogens, Cold
  • Reflective Or High Visibility
    Yes
  • Series
    RINGERS R327
  • Standards Met
    EN 388, 2016 +A1, 2018 , ANSI/ISEA 105-2024, EN 511, 2006 , EN ISO 21420, 2020
  • Type
    High-Visibility
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)