Motion
347-10

ANSELL
347-10

Latex Coated Knit Glove - XL or Size 10 Size, Polyurethane Coated, Hook and Loop Cuff, Synthetic Leather Material
Mi Item #12588796
MFR #347-10
Price$64.64/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
347-10

Latex Coated Knit Glove - XL or Size 10 Size, Polyurethane Coated, Hook and Loop Cuff, Synthetic Leather Material
Mi Item #12588796
MFR #347-10

Mfr description
347-10 RINGERS 347 SIZE 10, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.64/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    10
  • Size
    10

Details

  • Additional Details
    Increased Visibility, Reflective Fingertips, Reinforced Fingertip Stitching
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    Yes
  • Application
    Rescue extraction from confined spaces, Operating of heavy machinery, Crushing and unloading ore, Shipping and loading of product, Vehicle Maintenance, Equipment maintenance, Scaffolding, Pipe handling and insulation, Plumbing, Sand blasting
  • Back Material
    Thermoplastic Rubber
  • Coating Material
    Polyurethane
  • Color
    Yellow
  • Cuff Style
    Hook and Loop
  • Cuff Type
    Hook and Loop
  • Cut
    A1
  • Description
    Increased visibility extrication gloves for search and rescue, combining flexibility with impact protection
  • Description Keyword
    Extrication
  • Duty Type
    Heavy Duty
  • EN388
    2121 XP
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Industry Use
    Emergency Medical Services, Energy, Mining
  • Insulated
    No
  • Lining Material
    Cotton
  • Manufacturer Catalog Number
    347-10
  • Material
    Synthetic Leather
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Padded
  • Product Line
    Ringers
  • Protection Type
    Impact
  • Reflective Or High Visibility
    Yes
  • Series
    RINGERS 347
  • Standards Met
    ANSI/ISEA 105, EN 388, ISEA 138-2019
  • Type
    High-Visibility
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)