Motion
347-12

ANSELL
347-12

General Purpose Work Glove - XXXL or Size 12 Size, Hook and Loop Cuff, Synthetic Leather Material
Mi Item #12588798
MFR #347-12
Price$64.64/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
347-12

General Purpose Work Glove - XXXL or Size 12 Size, Hook and Loop Cuff, Synthetic Leather Material
Mi Item #12588798
MFR #347-12

Mfr description
347-12 RINGERS 347 SIZE 12, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.64/pr

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12
  • Men'S Size
    12
  • Size
    12

Details

  • Additional Details
    Increased Visibility, Reflective Fingertips, Padded Palm, Reinforced Fingertip Stitching
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    Yes
  • Application
    Rescue extraction from confined spaces, Operating of heavy machinery, Crushing and unloading ore, Shipping and loading of product, Vehicle Maintenance, Equipment maintenance, Scaffolding, Pipe handling and insulation, Plumbing, Sand blasting
  • Back Material
    Thermoplastic Rubber
  • Cuff Style
    Hook and Loop
  • Cuff Type
    Hook and Loop
  • Cut
    A1
  • Description
    Increased visibility extrication gloves for search and rescue, combining flexibility with impact protection
  • Description Keyword
    Impact Protection
  • Duty Type
    Heavy Duty
  • EN388
    2121 XP
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Includes
    One Pair
  • Industry Use
    Emergency Medical Services, Energy, Mining
  • Insulated
    No
  • Laundering Capability
    Washable
  • Manufacturer Catalog Number
    347-12
  • Material
    Synthetic Leather
  • Material Type
    General Purpose Gloves
  • Palm Features
    Padded
  • Product Line
    Ringers
  • Protection Type
    Impact
  • PSC Code
    8415
  • Reflective Or High Visibility
    Yes
  • Seamless
    No
  • Series
    RINGERS R347
  • Standards Met
    ANSI/ISEA 138, EN 388, EN ISO 21420, 2020
  • Type
    High-Visibility
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)