Motion
347-13

ANSELL
347-13

General Purpose Work Glove - XL or Size 10 Size, Hook and Loop Cuff, Thermoplastic Rubber Material
Mi Item #12588799
MFR #347-13
Price$64.64/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
347-13

General Purpose Work Glove - XL or Size 10 Size, Hook and Loop Cuff, Thermoplastic Rubber Material
Mi Item #12588799
MFR #347-13

Mfr description
347-13 RINGERS 347 SIZE 13, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.64/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    13
  • Size
    13

Details

  • Additional Details
    Increased visibility, Reflective fingertips, Reflective stripes
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    Yes
  • Application
    Emergency Medical Services, Energy, Mining
  • Cuff Style
    Hook and Loop
  • Cuff Type
    Hook and Loop
  • Description
    Increased visibility extrication gloves for search and rescue, combining flexibility with impact protection
  • Description Keyword
    Extrication
  • EN388
    2121 XP
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Industry Use
    Emergency Medical Services, Energy, Mining
  • Insulated
    No
  • Manufacturer Catalog Number
    347-13
  • Material
    Thermoplastic Rubber
  • Material Type
    General Purpose Gloves
  • Palm Features
    Padded
  • Product Line
    Ringers
  • Protection Type
    Impact
  • Reflective Or High Visibility
    Yes
  • Seamless
    No
  • Series
    RINGERS R347
  • Standards Met
    ANSI/ISEA 138-1, EN 388, 2016 +A1, 2018 , ANSI/ISEA 105-2024 ABR Level 3, EN ISO 21420, 2020
  • Type
    High-Visibility
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)