Motion
103212

ANSELL
103212

AlphaTec®38-612, Medium Duty, Unsupported, Black, Viton / Butyl Polymer, Smooth, Beaded
Mi Item #12589192
MFR #103212
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
103212

AlphaTec®38-612, Medium Duty, Unsupported, Black, Viton / Butyl Polymer, Smooth, Beaded
Mi Item #12589192
MFR #103212

Mfr description
38612100 ALPHATEC 38612 SIZE 10, 0
  • 38-612 viton/butyl offers protection against aliphatic, halogenated and aromatic hydrocarbons as well as concentrated mineral acids
  • The glove is very flexible and provides excellent dexterity
  • Designed for comfort with a natural, curved ergonomic shape and soft feel , offering easy donning and good grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    SIZE 10,0

Details

  • Color
    Black
  • Country of Origin
    Germany
  • Description
    AlphaTec®38-612, Medium Duty, Unsupported, Black, Viton / Butyl Polymer, Smooth, Beaded
  • Product Type
    Chemical Resistant Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)