Motion
RIG214Y110

ANSELL
RIG214Y110

Electrical & Lineman Glove - Size XXL or Size 11, Flared Cuff, 14.1700 in, 360 mm Long, Class Number: 2
Mi Item #12589234
MFR #RIG214Y110
Price$300.63/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
RIG214Y110

Electrical & Lineman Glove - Size XXL or Size 11, Flared Cuff, 14.1700 in, 360 mm Long, Class Number: 2
Mi Item #12589234
MFR #RIG214Y110

Mfr description
RIG214Y110 ARC GLV CL2 14IN YLW SZ 11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$300.63/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    14.1700 in, 360 mm

Details

  • AC Maximum Use Voltage
    17000 V
  • Class Number
    2
  • Color
    Yellow
  • Cuff Type
    Flared
  • Hand Type
    Pair
  • NFPA 70E Compliant
    True
  • Product Line
    ActivArmr
  • Standards Met
    ASTM D120, ASTM F2675:2021, EN 60903:2003, EN ISO 21420:2020, IEC 614821-2:2014, Reach Compliant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)