Motion
RIG216B110

ANSELL
RIG216B110

Electrical & Lineman Glove - Size XXL or Size 11, Flared Cuff, 16.0000 in, 406.40 mm Long, Class Number: 2
Mi Item #12589263
MFR #RIG216B110
Price$372.79/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
RIG216B110

Electrical & Lineman Glove - Size XXL or Size 11, Flared Cuff, 16.0000 in, 406.40 mm Long, Class Number: 2
Mi Item #12589263
MFR #RIG216B110

Mfr description
RIG216B110 ARC GLV CL2 16IN BLK SZ 11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$372.79/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    16.0000 in, 406.40 mm

Details

  • AC Maximum Use Voltage
    17000 V
  • Class Number
    2
  • Color
    Black
  • Cuff Type
    Flared
  • Hand Type
    Pair
  • NFPA 70E Compliant
    True
  • Product Line
    ActivArmr
  • Standards Met
    ASTM F2675:2021, ASTM D120, EN 60903:2003, EN 61482-1-2, EN ISO 21420:2020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)