Motion
RIG114Y110

ANSELL
RIG114Y110

Electrical & Lineman Glove - Size XXL or Size 11, Flared Cuff, 14.1700 in, 360 mm Long, Class Number: 1
Mi Item #12589277
MFR #RIG114Y110
Price$264.44/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
RIG114Y110

Electrical & Lineman Glove - Size XXL or Size 11, Flared Cuff, 14.1700 in, 360 mm Long, Class Number: 1
Mi Item #12589277
MFR #RIG114Y110

Mfr description
RIG114Y110 ARC GLV CL1 14IN YLW SZ 11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$264.44/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    14.1700 in, 360 mm

Details

  • AC Maximum Use Voltage
    7500 V
  • Class Number
    1
  • Color
    Yellow
  • Cuff Type
    Flared
  • Hand Type
    Pair
  • NFPA 70E Compliant
    True
  • Product Line
    ActivArmr
  • Standards Met
    ASTM F2675:2021, IEC 614821-2:2014
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)