Motion
RIG116Y090

ANSELL
RIG116Y090

Electrical & Lineman Glove - Size L or Size 9, Flared Cuff, 16.0000 in, 406.40 mm Long, Class Number: 1
Mi Item #12589285
MFR #RIG116Y090
Price$290.05/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
RIG116Y090

Electrical & Lineman Glove - Size L or Size 9, Flared Cuff, 16.0000 in, 406.40 mm Long, Class Number: 1
Mi Item #12589285
MFR #RIG116Y090

Mfr description
RIG116Y090 ARC GLV CL1 16IN YLW SZ 9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$290.05/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    16.0000 in, 406.40 mm

Details

  • AC Maximum Use Voltage
    7500 V
  • Class Number
    1
  • Color
    Yellow
  • Cuff Type
    Flared
  • Hand Type
    Pair
  • NFPA 70E Compliant
    True
  • Product Line
    ActivArmr
  • Standards Met
    ASTM D120, ASTM F2675:2021, EN 60903:2003, IEC 614821-2:2014
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)