Motion
801159

ANSELL
801159

Foam Nitrile Coated Knit Glove - M or Size 8 Size, Natural Rubber Coated
Mi Item #12589422
MFR #801159
Price$16.67/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
801159

Foam Nitrile Coated Knit Glove - M or Size 8 Size, Natural Rubber Coated
Mi Item #12589422
MFR #801159

Mfr description
801159 HYFLEX 11423 SIZE 8, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.67/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    8.86 to 10.4300 in, 225 to 265.00 mm
  • Men'S Size
    8
  • Size
    8
  • Women's Size
    8

Details

  • Additional Details
    Silicone-Free
  • Application
    Metalworking and assembly operations, Adjusting parts systems, Adjusting systems and screwing, Applying finish to materials products
  • Coating Material
    Natural Rubber
  • Color
    Hi-Vis Yellow / Grey
  • Cut
    A2
  • Description
    Heat resistant A2/ EN ISO B cut protection gloves with high-visibility yellow color
  • EN388
    4 X32B
  • Finger Coverage
    Full Finger
  • Industry Use
    Automotive, Food Processing, Metal fabrication
  • Liner Color
    Yellow
  • Lining Material
    Polyamide
  • Manufacturer Catalog Number
    11-423
  • Material Type
    Knit Gloves - Coated
  • Product Line
    Hyflex
  • Protection Type
    Cut, Heat
  • Reflective Or High Visibility
    Yes
  • Series
    HyFlex 11-423
  • Standards Met
    EN 388, ANSI A2 Cut, EN ISO 21420, 2020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)