Motion
801161

ANSELL
801161

Foam Nitrile Coated Knit Glove - XL or Size 10 Size, Natural Rubber Coated
MI ITEM #12589423
MFR #801161
Price$16.67/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
801161

Foam Nitrile Coated Knit Glove - XL or Size 10 Size, Natural Rubber Coated
MI ITEM #12589423
MFR #801161

Mfr description
801161 HYFLEX 11423 SIZE 10, 0
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.67/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    8.86 to 10.4300 in, 225 to 265.00 mm
  • Men'S Size
    10
  • Size
    10

Details

  • Additional Details
    Silicone-Free
  • Application
    Metalworking, Assembly, Automotive
  • Coating Material
    Natural Rubber
  • Color
    Hi-Vis Yellow / Grey
  • Cut
    A2
  • Description
    Heat resistant A2/ EN ISO B cut protection gloves with high-visibility yellow color
  • Description Keyword
    Cut Protection
  • EN388
    4 X32B
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Industry Use
    Automotive, Food Processing, Metal fabrication
  • Insulated
    No
  • Liner Color
    Yellow
  • Lining Material
    Polyamide
  • Manufacturer Catalog Number
    11-423
  • Material Type
    Knit Gloves - Coated
  • Product Line
    Hyflex
  • Protection Type
    Cut, Heat
  • PSC Code
    8415
  • Reflective Or High Visibility
    Yes
  • Series
    HyFlex 11-423
  • Standards Met
    EN 388, ANSI A2 Cut, EN ISO 21420, 2020
  • Type
    High-Visibility

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)