Motion
STHT20350
STHT20350 STANLEY TRADECUT 20 IN PANEL
MI ITEM #12589706
MFR #STHT20350
Price$22.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STHT20350 STANLEY TRADECUT 20 IN PANEL
MI ITEM #12589706
MFR #STHT20350

Mfr description
STHT20350 STANLEY TRADECUT 20 IN PANEL
  • Triple ground teeth cut on the push and pull strokes for fast, efficient cutting
  • Induction hardened blade for long-lasting sharpness
  • Ergonomic bi-material grip for a comfortable slip resistant hold
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.88/each

Specifications

Dimensions

  • Blade Length
    20 in
  • Teeth Per Inch
    9

Details

  • Number Of Pieces
    1
  • Product Types
    Panel Saw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)