Motion
93732070

ANSELL
93732070

Diposable Medical Exam Glove - S Size, Nitrile, Fingertip Textured Surface, Powder-Free, 0.07 mm, 3 mil Thick, Black Color
Mi Item #12590279
MFR #93732070
Price$18.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
93732070

Diposable Medical Exam Glove - S Size, Nitrile, Fingertip Textured Surface, Powder-Free, 0.07 mm, 3 mil Thick, Black Color
Mi Item #12590279
MFR #93732070

Mfr description
93732070 MICROFLEX MK TOUCH 93732 S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.94/each

Specifications

Dimensions

  • Finger Thickness
    4.3 mil
  • Glove Size
    S
  • Length  
    9.6500 in, 245 mm
  • Palm Thickness - Imperial
    2.8 mil
  • Thickness
    3 mil, 0.07 mm

Details

  • Application
    Automotive Aftermarket, Catering/Meal Preparation, Cosmetic Procedures, Emergency Services, Equipment Repair and Maintenance, General Dentistry, Laboratory Analysis, Medical Examination, Tattoo
  • Branding
    Branded
  • Color
    Black
  • Cuff Type
    Beaded
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Exam
  • Grip Pattern
    Fingertip Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    93732070
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    Microflex
  • Product Types
    Glove
  • Standards Met
    ASTM D6319, CE 0493, Category III, EC 1935/2004, EC 2023/2006, EN 16523-1, EN 421:2010, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, ISO 13485, ISO 18889:2019, ISO 9001, UKCA
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Fingertip Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)