Overview
Mfr description
93732110 MICROFLEX MK TOUCH 93732 XXL
Specifications
- Glove Size2X-Large
- MaterialNitrile
- ColorBlack
- Latex FreeYes
- Food GradeFood Grade
- Finger Thickness4.3 mil
- Palm Thickness - Imperial2.8 mil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data