Motion
11754090-VEND

ANSELL
11754090-VEND

11754090-VEND
Mi Item #12590391
MFR #11754090-VEND
Price$15.35/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11754090-VEND

11754090-VEND
Mi Item #12590391
MFR #11754090-VEND

Mfr description
11754090-VEND HYFLEX 11754VP SIZE 9, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.35/pr

Specifications

Dimensions

  • Length  
    8.8600 to 11.2200 in, 225 to 285 mm

Details

  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Coating Coverage
    Palm Coated
  • Coating Material
    Polyurethane
  • Cuff Type
    Knit Wrist
  • Description
    HyFlexTM 11-754 gloves deliver ANSI/ISEA 105-2024 A4/EN ISO D cut protection for everyday handling tasks
  • Description Keyword
    Seamless Knit
  • EN388
    EN388 3X41D
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Palm Dipped
  • Hand Type
    Pair
  • Knit Gauge
    18 ga
  • Lining Material
    Nylon, Spandex, Stainless steel
  • Manufacturer Catalog Number
    11-754
  • Material
    Nylon, Spandex, Stainless steel
  • Material Type
    Nylon, Spandex, Stainless steel
  • Product Types
    Coated Gloves
  • Protection Type
    Cut Resistant
  • Series
    HyFlex
  • Type
    Seamless Knit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)