Specifications
Dimensions
- Glove SizeXXL or Size 10.5
- Length14.1700 in, 360 mm
Details
- Class Number0
- ColorYellow
- Cuff TypeStraight
- Hand TypePair
- NFPA 70E CompliantTrue
- Product LineActivArmr
- Standards MetASTM D120, ASTM F2675:2021, EN 60903:2003, EN ISO 21420:2020
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)