Specifications
Dimensions
- Glove SizeXXL or Size 11
- Length16.0000 in, 406.40 mm
Details
- Class Number3
- ColorYellow, Black
- Cuff TypeFlared
- Hand TypePair
- NFPA 70E CompliantTrue
- Product LineActivArmr
- Standards MetASTM D120, EN 60903:2003, EN ISO 21420:2020, Reach Compliant
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)