Motion
RIG318YBCC110

ANSELL
RIG318YBCC110

Electrical & Lineman Glove - Size XXL or Size 11, Flared Cuff, 18.1000 in, 460 mm Long, Class Number: 3
Mi Item #12590714
MFR #RIG318YBCC110
Price$679.66/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
RIG318YBCC110

Electrical & Lineman Glove - Size XXL or Size 11, Flared Cuff, 18.1000 in, 460 mm Long, Class Number: 3
Mi Item #12590714
MFR #RIG318YBCC110

Mfr description
RIG318YBCC110 ARC GLV CL3 18IN CC YB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$679.66/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    460 mm, 18.1000 in

Details

  • AC Maximum Use Voltage
    26500 V
  • Class Number
    3
  • Color
    Black, Yellow
  • Cuff Type
    Flared
  • Hand Type
    Pair
  • NFPA 70E Compliant
    True
  • Product Line
    ActivArmr
  • Standards Met
    ASTM D120, Category III, EN 60903:2003, EN ISO 21420:2020, Reach Compliant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)