Motion
J99662B
Combination Hand Tool Set - 148 Pcs
Mi Item #12590784
MFR #J99662B
Price$5,828.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Hand Tool Set - 148 Pcs
Mi Item #12590784
MFR #J99662B

Mfr description
J99662B PROTO PROTO 148PC STARTER SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,828.03/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Fractional Sizes
    1/8 to 1 in

Details

  • Accessories
    Roller Cabinet
  • Additional Details
    Starter Maintenance Tool Set (148 pc.), Roller Cabinet (JSTV2739RS07RD). Roller Cabinet, JSTV2739RS07RD, Tool Weight, 45 lb
  • Case Included
    Yes
  • Case Type
    Roller Cabinet
  • Includes
    Starter Maintenance Tool Set (148 pc.), Roller Cabinet (JSTV2739RS07RD)
  • Kit Style
    Roller Cabinet
  • Manufacturer Catalog Number
    J99662B
  • Number Of Tools In Set
    148
  • Sockets Included
    Yes
  • Specific Tools Included
    3/8 in Drive Tools, 59 Sockets and Accessories, 41 Wrenches, 1 Striking and Struck Tool, 3 Pliers and Snips, 30 Screwdrivers, 14 Miscellaneous Tools
  • Tool Kit Type
    Starter Maintenance
  • Tool Set General Category
    Mixed Hand Tool Set
  • Tool Set Specific Type
    Maintenance
  • Tool Type
    Mixed Tool Set
  • Tool Type Included
    Wrench, Pliers, Snips, Screwdriver, Socket, Striking and Struck Tool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)