Specifications
Dimensions
- Drive Size1/4 in, 3/8 in
- Fractional Sizes1/4 to 1 in
- Metric Size4 mm to 19 mm
Details
- AccessoriesRoller Cabinet
- Additional Details1/4 in & 3/8 in Drive Tools, 143 Sockets and Accessories, 34 Wrenches, 1 Striking and Struck Tool, 1 Pliers, Roller Cabinet (JSTV2739RS07RD) Tool Weight, 46 lb
- Case IncludedYes
- Case TypeRoller Cabinet
- Includes1/4 in & 3/8 in Drive Tools, 143 Sockets and Accessories, 34 Wrenches, 1 Striking and Struck Tool, 1 Pliers, Roller Cabinet (JSTV2739RS07RD)
- Kit StyleRoller Cabinet
- Manufacturer Catalog NumberJ99901B
- Measurement TypeMixed
- Number Of Tools In Set179
- Sockets IncludedYes
- Specific Tools Included1/4 in Drive Tools, 3/8 in Drive Tools, Sockets, Wrenches, Striking and Struck Tool, Pliers
- Tool Kit TypeMaintenance
- Tool Set General CategoryMixed Hand Tool Set
- Tool Set Specific TypeMetric and SAE
- Tool TypeMixed Tool Set
- Tool Type IncludedWrench, Pliers, Socket, Striking and Struck Tool
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)