Motion
JCS-1258MASBX2B

PROTO TOOLS
JCS-1258MASBX2B

Combination Hand Tool Set - 1258 Pcs
Mi Item #12590836
MFR #JCS-1258MASBX2B
Price$48,396.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JCS-1258MASBX2B

Combination Hand Tool Set - 1258 Pcs
Mi Item #12590836
MFR #JCS-1258MASBX2B

Mfr description
JCS-1258MASBX2B PROTO PROTO 1258PC MAST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48,396.89/each

Specifications

Dimensions

  • Drive Size
    1/4 in, 3/8 in, 1/2 in, 3/4 in
  • Fractional Sizes
    1/16 to 2-3/8 in
  • Metric Size
    2 mm to 26 mm

Details

  • Accessories
    Workstation, Top Chest
  • Additional Details
    1258 pc. Mixed Tool Set, Workstation (JSTV5539RD13RD), Top Chest (JSTV5528CD08RD)
  • Case Included
    Yes
  • Case Type
    Tool Box
  • Color
    Red
  • Includes
    1258 pc. Mixed Tool Set, Workstation (JSTV5539RD13RD), Top Chest (JSTV5528CD08RD)
  • Kit Style
    Carry Box
  • Manufacturer Catalog Number
    JCS-1258MASBX2B
  • Measurement Type
    Metric and SAE
  • Number Of Tools In Set
    1258
  • Sockets Included
    Yes
  • Specific Tools Included
    Drive Size, 1/4 in, 3/8 in, 1/2 in, 3/4 in, Fastener Sizes, 1/16 in - 2-3/8 in, 2 mm - 24 mm, Sockets and Accessories, Wrenches, Striking and Struck Tools, Pliers and Snips, Screwdrivers, Miscellaneous Tools
  • Tool Kit Type
    Master
  • Tool Set General Category
    Mixed Hand Tool Set
  • Tool Set Specific Type
    Mixed Metric SAE
  • Tool Type
    Mixed Tool Set
  • Tool Type Included
    Socket, Wrench, Striking Tool, Pliers, Snips, Screwdriver, Ratchet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)