Overview
Mfr description
JSCV10B PROTO COMBO WR REV SPL 5/16 #10
Specifications
- Box End Wrench Size
- Overall Length
- Weight0.08 lbs
- TypeRatcheting Combination Wrench Set
- Head Thickness11/16 in | 1/4 in
- System of MeasurementImperial
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data