Specifications
Dimensions
- Box End Wrench Size11/32 in
- Head Thickness25/32 in | 17/64 in
- Overall Length5-43/64 in
- Weight0.1 lbs
Details
- System of MeasurementImperial
- TypeRatcheting Combination Wrench Set
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)