Specifications
Dimensions
- Box End Wrench Size7/16 in
- Head Thickness15/16 in | 19/64 in
- Overall Length6-29/32 in
- Weight0.16 lbs
Details
- System of MeasurementImperial
- TypeRatcheting Combination Wrench Set
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)