Motion
JSCV16B
Combination Wrenche - Full Polish, 1/2 in Box End Wrench Size, 1/2 in Open End Wrench Size, 7-29/32 in OAL
Mi Item #12590848
MFR #JSCV16B
Price$56.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrenche - Full Polish, 1/2 in Box End Wrench Size, 1/2 in Open End Wrench Size, 7-29/32 in OAL
Mi Item #12590848
MFR #JSCV16B

Mfr description
JSCV16B PROTO COMBO WR REV SPL 1/2 #16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.12/each

Specifications

Dimensions

  • Box End Head Thickness
    11/32 in, 8.73 mm
  • Box End Head Width
    1 in, 25.40 mm
  • Box End Wrench Size  
    1/2 in
  • Head Thickness
    35/64 in, 13.89 mm
  • Open End Head Thickness
    1-5/64 in, 27.38 mm
  • Open End Head Width
    1-5/64 in, 27.38 mm
  • Open End Wrench Size  
    1/2 in
  • Overall Length  
    7-29/32 in
  • Weight
    0.24 lbs, 0.11 kg

Details

  • Finish Coating
    Full Polish
  • Head Style
    Reversible Ratcheting
  • Ratcheting
    Yes
  • Set or Individual
    Individual
  • Socket Shape
    Spline
  • Type
    Reversible Ratcheting Spline Combination Wrench
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)