Specifications
Dimensions
- Box End Wrench Size9/16 in
- Head Thickness1-13/64 in | 23/64 in
- Overall Length8-49/64 in
- Weight0.3 lbs
Details
- System of MeasurementImperial
- TypeRatcheting Combination Wrench Set
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)