Overview
Mfr description
JSCV20B PROTO COMBO WR REV SPL 5/8 #20
Specifications
- Box End Wrench Size
- Head Thickness1-21/64 in | 25/64 in
- Overall Length
- System of MeasurementImperial
- TypeRatcheting Combination Wrench Set
- Weight0.4 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data