Specifications
Dimensions
- Box End Wrench Size11/16 in
- Head Thickness1-7/16 in | 13/32 in
- Overall Length260.75 mm
- Weight0.49 lbs
Details
- System of MeasurementImperial
- TypeRatcheting Combination Wrench Set
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)