Specifications
Dimensions
- Box End Wrench Size3/4 in
- Head Thickness1-37/64 in | 7/16 in
- Overall Length11-3/64 in
- Weight0.6 lbs
Details
- System of MeasurementImperial
- TypeRatcheting Combination Wrench Set
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)