Motion
JSCV30B
JSCV30B
Mi Item #12590856
MFR #JSCV30B
Price$86.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JSCV30B
Mi Item #12590856
MFR #JSCV30B

Mfr description
JSCV30B PROTO COMBO WR REV SPL 15/16 #3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.93/each

Specifications

Dimensions

  • Box End Wrench Size  
    15/16 in
  • Head Thickness
    1-31/332 | 37/64 in
  • Overall Length  
    13-5/16 in
  • Weight
    1.09 lbs

Details

  • System of Measurement
    Imperial
  • Type
    Ratcheting Combination Wrench Set

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)