Specifications
Dimensions
- Box End Wrench Size1-1/16 in
- Head Thickness2-7/332 in | 39/64 in
- Overall Length14-15/16 in
- Weight1.44 lbs
Details
- System of MeasurementImperial
- TypeRatcheting Combination Wrench Set
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)