Overview
Mfr description
JSCVM07B PROTO WR CMB REV RAT SPL 7MM
Specifications
- Box End Wrench Size
- Head Thickness11/64 in | 1/4 in
- Open End Wrench Size
- Overall Length
- System of MeasurementMetric
- TypeRatcheting Combination Wrench Set
- Weight0.07 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data