Motion
JSCVM08B

PROTO TOOLS
JSCVM08B

JSCVM08B
MI ITEM #12590863
MFR #JSCVM08B
Price$44.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSCVM08B

JSCVM08B
MI ITEM #12590863
MFR #JSCVM08B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.51/each

Specifications

Dimensions

  • Box End Wrench Size  
    8 mm
  • Head Thickness
    1/64 | 1/4 in
  • Open End Wrench Size  
    8 mm
  • Overall Length  
    5-27/64 in
  • Weight
    0.08 lbs

Details

  • System of Measurement
    Metric
  • Type
    Ratcheting Combination Wrench Set

Overview

Mfr description
JSCVM08B PROTO WR CMB REV RAT SPL 8MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought