Overview
Mfr description
JSCVM09B PROTO WR CMB REV RAT SPL 9MM
Specifications
- Box End Wrench Size
- Open End Wrench Size
- Overall Length
- Weight0.1 lbs
- TypeRatcheting Combination Wrench Set
- Head Thickness9/32 in | 17/64 in
- System of MeasurementMetric
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data