Motion
JSCVM13B

PROTO TOOLS
JSCVM13B

JSCVM13B
Mi Item #12590868
MFR #JSCVM13B
Price$55.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSCVM13B

JSCVM13B
Mi Item #12590868
MFR #JSCVM13B

Mfr description
JSCVM13B PROTO WR CMB REV RAT SPL 13MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.82/each

Specifications

Dimensions

  • Box End Wrench Size  
    13 mm
  • Head Thickness
    1/4 in | 11/32 in
  • Open End Wrench Size  
    13 mm
  • Overall Length  
    7-29/32 in
  • Weight
    0.24 lbs

Details

  • System of Measurement
    Metric
  • Type
    Ratcheting Combination Wrench Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)