Overview
Mfr description
JSCVM17B PROTO WR CMB REV RAT SPL 17MM
Specifications
- Box End Wrench Size
- Open End Wrench Size
- Overall Length
- Weight0.49 lbs
- TypeRatcheting Combination Wrench Set
- Head Thickness5/16 in | 13/32 in
- System of MeasurementMetric
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data