Motion
JSCVM19B

PROTO TOOLS
JSCVM19B

JSCVM19B
Mi Item #12590875
MFR #JSCVM19B
Price$74.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSCVM19B

JSCVM19B
Mi Item #12590875
MFR #JSCVM19B

Mfr description
JSCVM19B PROTO WR CMB REV RAT SPL 19MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.08/each

Specifications

Dimensions

  • Box End Wrench Size  
    19 mm
  • Head Thickness
    11/32 | 7/16 in
  • Open End Wrench Size  
    19 mm
  • Overall Length  
    11-3/64 in
  • Weight
    0.6 lbs

Details

  • System of Measurement
    Metric
  • Type
    Ratcheting Combination Wrench Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)