Motion
JSCVM21B

PROTO TOOLS
JSCVM21B

Combination Wrenche - Full Polish, 21 mm Box End Wrench Size, 21 mm Open End Wrench Size, 11-13/16 in OAL
Mi Item #12590877
MFR #JSCVM21B
Price$90.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSCVM21B

Combination Wrenche - Full Polish, 21 mm Box End Wrench Size, 21 mm Open End Wrench Size, 11-13/16 in OAL
Mi Item #12590877
MFR #JSCVM21B

Mfr description
JSCVM21B PROTO WR CMB REV RAT SPL 21MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.17/each

Specifications

Dimensions

  • Box End Head Thickness
    33/64 in, 13.10 mm
  • Box End Head Width
    1-37/64 in, 40.08 mm
  • Box End Wrench Size  
    21 mm
  • Head Thickness
    17/32 in, 13.50 mm
  • Open End Head Thickness
    17/32 in, 13.50 mm
  • Open End Head Width
    1-23/32 in, 43.66 mm
  • Open End Wrench Size  
    21 mm
  • Overall Length  
    11-13/16 in
  • Weight
    0.8 lbs, 0.36 kg

Details

  • Finish Coating
    Full Polish
  • Head Style
    Reversible Ratcheting
  • Ratcheting
    Yes
  • Set or Individual
    Individual
  • Socket Shape
    Spline
  • Type
    Reversible Ratcheting Spline Combination Wrench
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)