Overview
Mfr description
JSCVM24B PROTO WR CMB REV RAT SPL 24MM
Specifications
- Box End Wrench Size
- Open End Wrench Size
- Overall Length
- Weight1.09 lbs
- TypeRatcheting Combination Wrench Set
- Head Thickness19/32 in | 37/64 in
- System of MeasurementMetric
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data